DCGT 11T302 SP4019

Article no.: 260373 SP4019
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 58.17 / Piece
  • from 10 Piece
    BGN 48.46 / Piece
on request
In stock
319 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 11T302
Corner radius 0.2 mm
Grade SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 62
Cutting depth ap 0.15 mm - 3 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260373 SP4019
Manufacturer number 5667479

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


DCGT 11T302  SP4019

DCGT 11T302 SP4019

on request
In stock
319 pieces in stock
from 1  Pieces
BGN 58.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 48.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
152 pieces in stock
from 1  Pieces
BGN 33.33
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 27.77
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
BGN 37.65
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 31.37
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.2 mm 0.2 mm 0.2 mm
Tool material Carbide Carbide Carbide
Cutting depth ap 0.15 mm - 3 mm 0.05 mm - 0.6 mm 0.05 mm - 0.6 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev. 0.03 mm/rev. - 0.1 mm/rev. 0.03 mm/rev. - 0.1 mm/rev.
Main application UNI N N
Cutting speed vc main application 30 m/min - 440 m/min 120 m/min - 600 m/min 120 m/min - 600 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart