Lid with hinges for Eurobox NBC32

Article no.: 963384 NBC32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type NBC32
Width 300 mm
Depth 200 mm
Application range Euroboxes
Type of product Cover

Identification numbers & Classifications

Article number 963384 NBC32
EAN / GTIN 8055520632066
Manufacturer number NBC32-139901320118

Description

Version:

Lids are fitted with hinges. Holes in the lid and edge of the box (⌀ 3.5 mm) allow a security seal to be fitted.

Suitable for:

Euroboxes No. 963378963380.
Euro standard containers with base area 300x200 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart