{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 7 | |
Drive profile | Hexagon screwdriver | |
Cap rotatable | yes | |
Type of product | Screwdrivers |
Article number | 627475 7 | |
EAN / GTIN | 4013288101686 | |
Manufacturer number | 05259104001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon electronics screwdriver set Kraftform Micro 7
on request
In stock
126 pieces in stock
BGN 66.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
BGN 54.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
798 pieces in stock
BGN 87.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Number of screwdrivers | 7 | 7 | |
Cap rotatable | yes | no | |
Ball point | no | ||
Surface | chrome-plated | ||
Material | Chromium vanadium steel | ||
Type of product | Screwdrivers | Screwdrivers | Screwdriver |