{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 425 E | |
External ⌀ D | 16.7 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308906 3 | |
EAN / GTIN | 2050001767363 | |
Manufacturer number | 13723010300 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal 3 mm
on request
In stock
53 pieces in stock
BGN 114.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
BGN 75.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 16 | ER 16 |
External ⌀ D | 16.7 mm | 17 mm |
Overall length L | 27.5 mm | 27.5 mm |
Nominal clamping ⌀ d | 3 mm | 3 mm |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 425 E | 425 E |