{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | ISO 7388-3 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 19 mm | |
Overall length L | 54 mm | |
L1 | 26 mm | |
Thread M | M16 | |
Angle A | 15 degrees | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number | 308605 40 | |
EAN / GTIN | 4045197554529 | |
Manufacturer number | 308605 40 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Pull stud, 18CrNiMo7 Form A 40
on request
In stock
1,791 pieces in stock
BGN 30.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,604 pieces in stock
BGN 23.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,293 pieces in stock
BGN 20.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
861 pieces in stock
BGN 26.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
BGN 26.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
BGN 26.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Pull stud standard | ISO 7388-3 | ISO 7388-3 | ISO 7388-3 | MAS 403 | MAS 403 | MAS 403 |
Overall length L | 54 mm | 54 mm | 54 mm | 60 mm | 60 mm | 60 mm |
Thread M | M16 | M16 | M16 | M16 | M16 | M16 |
L1 | 26 mm | 26 mm | 26 mm | 35 mm | 35 mm | 35 mm |
suitable for steep tapers | 40 | 40 | 40 | 40 | 40 | 40 |
Hole characteristics | with bore | with bore | with bore | with bore | with bore | with bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud | Pull Stud |