{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070208 | |
Corner radius | 0.8 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260486 PV720 | |
EAN / GTIN | 4960664726875 | |
Manufacturer number | TLD64039 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DCMT 070208 PV720
on request
In stock
69 pieces in stock
BGN 18.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,473 pieces in stock
from
1
Pieces
BGN 23.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 19.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Corner radius | 0.8 mm | 0.8 mm |
ISO code indexable insert | DCMT 070208 | DCMT 11T308 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0.5 mm - 3 mm | 0.2 mm - 2 mm |
Main application | P | P |