{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Indexable insert for turning |
Article number | 260375 SP4019 | |
Manufacturer number | 5660443 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() DCGT 11T308 SP4019
on request
In stock
289 pieces in stock
from
1
Pieces
BGN 58.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 48.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
from
1
Pieces
BGN 37.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 31.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | |
ISO code indexable insert | DCGT 11T308 | |
Tool material | Carbide | |
Cutting conditions | continuous | |
Main application | N | |
Cutting speed vc main application | 120 m/min - 600 m/min | |
Type of product | Indexable insert for turning | Indexable insert for turning |