SDMX 0903 AFEN ST900

Article no.: 214477 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 33.60 / Piece
  • from 10 Piece
    BGN 28.01 / Piece
on request
In stock
2,577 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDMX 0903 AFEN
Type ST900
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214477 ST900
EAN / GTIN 4045197554406
Manufacturer number 214477 ST900

Application Table

Steel < 500 N/mm²
P
360
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
215
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
170
INOX < 900 N/mm²
M
230
INOX > 900 N/mm²
M
150
GG(G)
K
160
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart