HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 3 mm

Article no.: 123103 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 8×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 8×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 29.5 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 34 mm
Overall length L 72 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123103 3
EAN / GTIN 4045197958129
Manufacturer number 123103 3

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
125
Steel < 750 N/mm²
P
115
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
65
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
GG
K
100
GGG
K
65
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
Versions with HB and HE shank available at the same price as HA.
For HB shanks: use order No. 123104.
For HE shanks: use order no. 123109.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 3 mm

HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 3 mm

on request
In stock
79 pieces in stock
BGN 230.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
BGN 481.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock
BGN 476.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
BGN 332.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
BGN 338.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
BGN 371.11
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN TiAlN TiN DLC TiAlN
Colour ring green blue green green yellow green
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide solid carbide Solid carbide
Flute length Lc 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm
recommended maximum drilling depth L2 29.5 mm 29.5 mm 29.5 mm 29.5 mm 29.5 mm 29.5 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Pro Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart