Media tray 80 mm

Article no.: 914915 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 80 mm
Width 370 mm
Depth 90 mm
Usable height 30 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 914915 80
EAN / GTIN 4045197894069
Manufacturer number 914915 80

Description

Version:

Made of sheet metal, silver powder-coated. For hanging onto the perforated sheet metal panel.

Suitable for:

Sheet metal perforated panel with □ 9×9 mm holes at 37 mm pitch.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart