{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7010 | |
Tolerance class | DIN 13 6H | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Application type | left-hand | |
Internal/external application | inner | |
Indexable insert profile | Partial profile | |
Type of product | Indexable insert for thread turning |
Article number | 270797 0,5-3 | |
EAN / GTIN | 4045197929549 | |
Manufacturer number | 270797 0,5-3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Partial profile insert 60°, internal, left-hand 0,5-3 mm
on request
In stock
183 pieces in stock
from
1
Pieces
BGN 48.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
285 pieces in stock
from
1
Pieces
BGN 48.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
from
1
Pieces
BGN 48.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 40.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,308 pieces in stock
from
1
Pieces
BGN 31.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,542 pieces in stock
from
1
Pieces
BGN 31.72
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | M; M-LH; MF; MF-LH | M; M-LH; MF; MF-LH | M; M-LH; MF; MF-LH | M; MF | M; MF |
Grade | HB7010 | HB7010 | HB7010 | HBX820 | HBX820 |
Tolerance class | DIN 13 6H | DIN 13 6g | DIN 13 6H | DIN 13 6H | DIN 13 6H |
Application type | left-hand | right-hand | right-hand | right-hand | right-hand |
Indexable insert profile | Partial profile | Partial profile | Partial profile | Partial profile | Partial profile |
Type of product | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning | Indexable insert for thread turning |