VBGT 110302, Grade: HU7310

Article no.: 261222 HU7310
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 41.42 / Piece
  • from 10 Piece
    BGN 34.52 / Piece
on request
In stock
382 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBGT 110302
Corner radius 0.2 mm
Grade HU7310
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AM
Tolerance G
Cutting depth ap 0.1 mm - 4 mm
Feed f 0.05 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 350 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261222 HU7310
EAN / GTIN 4045197696212
Manufacturer number 261222 HU7310

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart