{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Cutting capacity soft wire up to ⌀ | 4.5 mm | |
Cutting capacity hard wire up to ⌀ | 2.5 mm | |
Cutting capacity piano wire up to ⌀ | 2 mm | |
Standard | DIN ISO 5748 | |
Handle | plastic coated | |
Manufacturing process | Cutting edges induction hardened (approx. 64 HRC) | |
Material | Chrome vanadium steel | |
Surface | chemically blacked | |
Head | bright finish | |
Type of product | Cutting pliers |
Article number | 721150 160 | |
EAN / GTIN | 4045197166203 | |
Manufacturer number | 721150 160 |