Double open ended spanner set, chrome-plated, Number of keys: 8

Article no.: 610960 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,912 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of keys 8
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 610960 8
EAN / GTIN 4045197159403
Manufacturer number 610960 8

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: Size 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×21; 19×22

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner set, chrome-plated, Number of keys: 8

Double open ended spanner set, chrome-plated, Number of keys: 8

on request
In stock
2,912 pieces in stock
BGN 61.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock
BGN 61.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
371 pieces in stock
BGN 91.10
plus VAT at the current rate Prices plus delivery costs
Number of keys 8 8
Jaw position 1 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees
Surface chrome-plated phosphated
Width across flats metric metric
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart