Milling insert ⌀ 16 mm stub conical ST1400

Article no.: 212776 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 137.65 / Piece
  • from 10 Piece
    BGN 114.71 / Piece
on request
In stock
483 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST1400
Grade HB4015
Tool material Carbide
Axial length of wiper 16 mm
Radial length of wiper 32 mm
Corner radius R1 1 mm
Flute length Lc 8 mm
Feed fz in steel < 1400 N/mm2 0.1 mm
Feed f z in steel < 60 HRC 0.08 mm
Number of changes/inserts 1
Coating TiN
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212776 ST1400
EAN / GTIN 4062406103163
Manufacturer number 212776 ST1400

Application Table

Steel < 500 N/mm²
P
400
Steel < 750 N/mm²
P
380
Steel < 900 N/mm²
P
360
Steel < 1100 N/mm²
P
340
Steel < 1400 N/mm²
P
320
Steel < 50 HRC
H
240
Steel < 55 HRC
H
200
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
300
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity and interchange accuracy: ±0.015 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart