Assembly set 8

Article no.: 954847 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 8
Version with tool kit
Weight 0.462 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954847 8
EAN / GTIN 2050002004429

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954847: 1 pc.
GARANT snipe-nose pliers, angled No. 713440 size 160: 1 pc.
HOLEX tweezers pointed No. 727520 size N: 1 pc.
HOLEX tweezers, angled No. 727600 size N: 1 pc.
HOLEX assembly forceps No. 727950 size 200: 1 pc.
PB SWISS TOOLS Pick set, 5 pieces, No. 727990 size 5: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart