{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150608 | |
Corner radius | 0.8 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PG | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 110 m/min - 490 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 250797 PV720 | |
EAN / GTIN | 4960664724611 | |
Manufacturer number | TLD03981 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
DNMG 150608, Grade: PV720
on request
In stock
65 pieces in stock
BGN 35.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,552 pieces in stock
from
1
Pieces
BGN 38.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,780 pieces in stock
from
1
Pieces
BGN 38.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
732 pieces in stock
from
1
Pieces
BGN 38.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
345 pieces in stock
from
1
Pieces
BGN 43.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 36.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
546 pieces in stock
BGN 24.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 | DNMG 150608 |
Cutting conditions | continuous | slightly interrupted | continuous | heavily interrupted | slightly interrupted | slightly interrupted |
Chip breaker | PG | SM | SM | SM | WSM | PM |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 110 m/min - 490 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |