{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application range | HART | |
ISO code indexable insert | CNGA 120408 | |
Corner radius | 0.8 mm | |
Grade | KB7205 | |
Tool material | Ceramic | |
Cutting conditions | continuous | |
Cutting edge version | 0.2 mm×25° | |
Cutting depth ap | 0.1 mm - 0.9 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255707 HART | |
EAN / GTIN | 4045197511430 | |
Manufacturer number | 255707 HART |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CNGA 120408, KB7205, Application range: HART
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
BGN 49.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 41.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
538 pieces in stock
from
1
Pieces
BGN 49.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 41.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
171 pieces in stock
from
1
Pieces
BGN 49.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 41.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
196 pieces in stock
from
1
Pieces
BGN 74.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 61.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
128 pieces in stock
from
1
Pieces
BGN 74.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 61.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | HART | HART | HART | HART | HART |
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Corner radius | 0.8 mm | 0.4 mm | 1.2 mm | 0.4 mm | 0.8 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Ceramic | Ceramic | Ceramic | Ceramic | Ceramic |
Cutting depth ap | 0.1 mm - 0.9 mm | 0.1 mm - 0.9 mm | 0.1 mm - 0.9 mm | 0.1 mm - 0.9 mm | 0.1 mm - 0.9 mm |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |