Vernier depth gauge 100 mm

Article no.: 418000 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 12.04 /pcs.
  • US $ 21.64 /pcs.
on request
In stock
670 pieces in stock
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 100 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.05 mm
Measuring tip a 1 mm
Measuring tip b 8 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 50 mm
Cross-section measuring beam 8×3 mm
Packaging Wallet
Type of product Depth gauge

Identification numbers & Classifications

Article number 418000 100
EAN / GTIN 4045197326997

Description

Version:

Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated.
Measuring beam equipped with a hardened, fine gauging pin at the front (1.0 mm ⌀, 8 mm long). Reversible beam.

Supplied with:

From size 500 in a case.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Measuring range (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart