Ribbed rubber mat for drawers 16X16

Article no.: 951910 16X16
(48.19 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Product details

Technical Data

Manufacturer's designation Rib ‘n’ Roll P3™ broad rib
Width 400 mm
Depth 400 mm
Width in G 16
Depth in G 16
Thickness 3 mm
suitable for drawers in G 16×16G
Material Rubber
Surface Grooves
Type of product Ribbed rubber mat

Identification numbers & Classifications

Article number 951910 16X16
EAN / GTIN 2050002005488
Manufacturer number 759S4040BL

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH regulations are satisfied.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Dimension in G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart