Mat for drawers 20X16

Article no.: 951830 20X16
(56.70 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
719 pieces in stock

Product details

Technical Data

Width 500 mm
Depth 400 mm
Width in G 20
Depth in G 16
Thickness 2 mm - 4 mm
suitable for drawers in G 20×16G
Type of product Grid mat

Identification numbers & Classifications

Article number 951830 20X16
EAN / GTIN 4062406180652

Description

Version:

GridLine mat of natural rubber for insertion into drawers.
The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

Standard:

REACH regulations are satisfied.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Dimension in G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart