Cotton gloves set, 12 pairs 7

Article no.: 094201 7
Set price 12 Pair (0.55 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,121 pieces in stock

Product details

Technical Data

Glove characteristics Silicone-free; free of latex; DMF-free
Length 230 mm
Application reusable
Contents 12 pair
Colour white
Application range Precision
Backing material Cotton
Coating variant No coating
Protection category Category I
Type of glove Cotton gloves
Type of product Cotton gloves

Identification numbers & Classifications

Article number 094201 7
EAN / GTIN 4062406573683

Description

Version:

Gloves for low-hazard areas and assembly work, for protection against grazes, blisters and dirt.
Cotton gloves with layers and extremely good fit. Elasticated cuffs for non-slip fit. Ideal for wearing under other gloves.

Application:

Clean dry areas; precision assembly; electronics and Installation work.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart