Safety glasses CLEAR

Article no.: 096804 CLEAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62,937 pieces in stock
  • UV protection: Standard
  • Frame properties: Clip length adjustable; Clip inclination adjustable
  • Lens material: Polycarbonate

Product details

Technical Data

Frame identification CE HO EN 166 F
Lens identification 2C-1.2 HO 1 F
UV protection Standard
Frame properties Clip length adjustable; Clip inclination adjustable
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096804 CLEAR
EAN / GTIN 4062406261924

Description

Version:

Safety glasses in sporty design with side pieces adjustable in inclination and length. Completely free of metal.
The coating of the safety glasses is resistant to light scratches; however it does not achieve full scratch resistance to EN166 (K mark).

Standard:

EN 166
EN 170

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart