Feeler gauge, steel, T2 13

Article no.: 478200 13
Set price 13 Piece (0.21 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
3,503 pieces in stock

Product details

Technical Data

Accuracy T2
Standard Works standard
Tolerance T3
Blade thicknesses 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Number of blades 13
Blade length 100 mm
Material Steel
Type of product Thickness gauge

Identification numbers & Classifications

Article number 478200 13
EAN / GTIN 4045197207463

Description

Version:

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp.
Steel feeler gauge, accuracy class T2.
Feeler gauge.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart